Shop All Air Cleaner Filters
Perfect Aire
Air Purifier - Carbon Filter - 4 Pk, 4Pk
Mfr # 1PAPUV27CF
Zoro # G508642709
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 19.29 in
- Color Black
- Height (In.) 1.97 in
- Length (In.) 6.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 1PAPUV27CF
- Zoro # G508642709
- UPC # 842149090593
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Width (In.) | 19.29 in |
Height (In.) | 1.97 in |
Length (In.) | 6.34 in |
Details
Item | Air Purifier - Carbon Filter - 4 pk |
Color | Black |
Description
Keep your air purifier running efficiently with this 4-pack of Activated Carbon pre-filters, compatible with the Perfect Aire 1PAPUV27 Air Purifier. Activated Carbon filters reduce common household odors from pets, smoking and cooking. Pre-filter should be changed every 3 months.
- •4-pack of replacement Active Carbon Filters for the Perfect Aire 1PAPUV27 Air Purifier
- •Activated Carbon pre-filter reduces common household odors from pets, smoking and cooking
- •To ensure your air purifier is running efficiently, pre-filter should be changed every 3 months
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Dial (4590-501)
- REZNOR Motor, 115V, 1/20 HP, 1050 rpm (55680)
- L.B. WHITE Backflash Assembly (572515)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in. (4KCC7)
- HONEYWELL F300E1019 120V Electronic Air (F300E1019)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- XTOOL Filter Pack for F1 Desktop Air Purifier (MXA-K200-01A)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- HONEYWELL Fc40R1177 Return Grill Media (FC40R1177)
- ALLEGRO INDUSTRIES Four Worker Breathing Air Filtration Pan (9874-EFC)
- Perfect Aire Air Cleaner Filters