Shop All Air Cleaners and Accessories
Perfect Aire
Air Purifier
Mfr # 1PAPUV27
Zoro # G108657721
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 9.92 in
- Weight 15.87 lbs
- Overall Width 13.07 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 1PAPUV27
- Zoro # G108657721
- UPC # 842149090579
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 9.92 in |
Overall Width | 13.07 in |
Overall Height | 30 in |
Details
Item | Air Purifier |
Color | Black |
Weight | 15.87 lbs |
Description
Improving the indoor air quality of your home is easier than you think. This portable 3-in-1 from Perfect Aire will take care of all of your indoor air quality issues for you with efficient ease. Worried about you or your kids getting sick from airborne allergens like dust mites, mildew, mold spores, pollen and more? Love your pets, but hate some of their scents? This has you covered with 3-in-1 capabilities that enable the purifier to capture dust and allergens using a true HEPA filter, reduce odors as they pass through the air, and kill off germs and bacteria using UV-C light sanitization. With the HEPA filter capturing 99.97% of airborne allergens and the UV-C light killing 99.9% of viruses, bacteria, and germs, contaminants won't stand a chance. With three speed settings and an Ultra-Quiet Sleep Mode, this is flexible enough to use anywhere or at any time. Just plug in and youre on your way to cleaner air.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A977)
- AAF FLANDERS 16x20x1 FBG Furn Filter (10055.01162)
- DURAFLOW FILTRATION Pre/Post Filters for F50E1000, F50E1166, F50A1009, F50E1026 and more (A60696 - 2 Pack)
- PERFECT AIRE Air Purifier Blk 26.75"H (1PAPUV27)
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System (PF-23)
- ZORO SELECT Air Purifier (786A15)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- XPOWER XPOWER’s Everest PLUS Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS4)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- FILTRETE AIR PURFR FILTR 12x6.75"" (FAPF-F1N-4)
- Perfect Aire Air Cleaners and Accessories