Shop All Ductless Mini Split Air Conditioners
Perfect Aire
9000Btu Quick Connect Mini Split 115V
Mfr # 3PAMSHQC09BOX
Zoro # G908657723
product price: $988.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9000 BTU
- Height 44 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 3PAMSHQC09BOX
- Zoro # G908657723
- UPC # 842149028831
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Height | 44 in |
Width | 24 in |
Details
Cooling Capacity | 9000 BTU |
Item | 9000BTU QUICK CONNECT MINI SPLIT 115V |
Description
COMPLETE KIT, BOTH INDOOR AND OUTDOOR UNIT + 25ft LINESET and COMM WIRE
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan Blade (166156)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 11 MERV Pleated Air Filter (HW1625-11R)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 1", 4 Pack (FB16X30_4)
- PERFECT AIRE 24000Btu Quick Connect Mini Split 208/230V (3PAMSHQC24BOX)
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V (3PAMSHQC36-2BOX)
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- FRIGIDAIRE Air Conditioner, Residential, 12000BtuH (FFRE123WA1)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 9,000 BTU, 20 SEER, 115V (292871)
- FRIEDRICH Lateral Duct Adapter (PDXDAA)
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- Perfect Aire Ductless Mini Split Air Conditioners