8,000 BTU Thru-the-Wall Air Conditioner
Mfr # 4PATW8000
Zoro # G211897311
Key Features
- Voltage 110/115 V
- Width 24.25 in
- Height 14.5 in
- Includes User manual, remote control, interior trim kit (wall sleeve not included).
- Depth 20.5 in
Product Information
- Brand Perfect Aire
- MFR # 4PATW8000
- Zoro # G211897311
- UPC # 842149025649
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24.25 in |
Height | 14.5 in |
Depth | 20.5 in |
Details
Voltage | 110/115 V |
Includes | User manual, remote control, interior trim kit (wall sleeve not included). |
Standards | cULus |
For Use With | Through the Wall |
NEMA Plug Configuration | 15A-115V |
Color | White |
High CFM | 270 CFM |
Fan-Only Speeds | 3 |
Air Flow Direction | 4 |
Sound Level dBA | 57 dBa |
Description
With a sleek thru-the-wall design, this 8,000 BTU air conditioner from Perfect Aire keeps you cool, and looks cool doing so. Customize your comfort zone with adjustable temperature settings at the touch of a button, three fan speeds and full-range air direction control. Designed to cool spaces up to 350 square feet, this high-efficiency unit is as efficient as it is effective. Save on energy bills with Auto, Sleep, Dry and Energy Saver modes that keep things cool whether you're home or away. Want to roam through room? A handy remote puts the thermostat at your fingertips.
- •8,000 BTU 115V high-efficiency through-the-wall air conditioner quietly cools areas between 300-350 sq. ft. (Uses 15A-115V Outlet)
- •Includes full function remote control with Follow Me portable thermostat technology for precise, total room coverage
- •Control your comfort with 3 fan speeds, 4 smart modes: Auto, Sleep, Energy-Saver and Dry, and a 24-hour programmable timer
- •Front-mounted,tilt-outairfilteraccessforeasingcleaning
- •This 24" unit is designed to fit all standard wall sleeves (sold separately from Perfect Aire - model#: PAWS1); includes an interior trim kit
- •Quick, easy installation: Through-the-wall air conditioner fits all standard wall sleeves (Perfect Aire wall sleeve available model #PAWS1).
- •
- •1-yearfullreplacementwarranty
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Integrated Furnace Control (62-24268-03)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 13 (2GHN9)
- ALL-FILTERS 14 x 24x 1 Washable Electrostatic Furnace Air Filter (14241.E)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- PERFECT AIRE 10000 BTU 115 V WIFI Window Air Conditioner w/Remote 450 sq ft (1PAWFC10000)
- PERFECT AIRE Window Air Conditioner, 115VAC, 16" W. (5PAC5000)
- PERFECT AIRE Thru-The-Wall AC, 3-Speed, 12000 Btu (4PATW12002)
- PERFECT AIRE 12,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC12000)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- PERFECT AIRE 10000 BTU 115 V Casement Air Conditioner w/Remote 450 sq ft (3PASC10000)
- KEYSTONE 25,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW25C)
- Perfect Aire Window & Wall Air Conditioners