Shop All Ductless Mini Split Air Conditioners
Perfect Aire
36000Btu Quick Connect Mini Split 208/230V
Mfr # 3PAMSHQC36-2BOX
Zoro # G508657727
product price: $2,000.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,000.99
Free 30-Day Returns
Key Features
- Cooling Capacity 35000 BTU
- Height 62 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 3PAMSHQC36-2BOX
- Zoro # G508657727
- UPC # 842149091293
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Height | 62 in |
Width | 48 in |
Details
Cooling Capacity | 35000 BTU |
Item | 36000BTU QUICK CONNECT MINI SPLIT 208/230V |
Description
COMPLETE KIT, BOTH INDOOR AND OUTDOOR UNIT + 25ft LINESET and COMM WIRE
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 13 (6B646)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- PERFECT AIRE 9000Btu Quick Connect Mini Split 115V (3PAMSHQC09BOX)
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- PERFECT AIRE 24000Btu Quick Connect Mini Split 208/230V (3PAMSHQC24BOX)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- FRIEDRICH Lateral Duct Adapter (PDXDAA)
- MRCOOL 24K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-24-HP-230E)
- Perfect Aire Ductless Mini Split Air Conditioners