Perfect Aire

25000BTU Window AC 230V - Energy Star, 25,000 BTU BtuH, 29.5 in W. (Discontinued)


Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

  • BtuH Cooling 25,000 BTU
  • Width 29.5 in
  • Height 20.25 in
  • Color White
  • Weight 153 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 29.5 in
Height 20.25 in

Details

Item 25000BTU Window AC 230V - Energy Star
BtuH Cooling 25,000 BTU
Color White
Weight 153 lbs
Fan-Only Speeds 3

Description

The only thing better than a room with a view is a room that keeps its cool. How to make it happen? This window air conditioner from Perfect Aire, proof that power and efficiency coexist. With a 25,000 BTU capacity, this Energy Star-rated unit makes it a breeze to cool spaces up to 1,500 square feet. Set your ideal temperature and forget it. With a full menu of smart modes, it self-regulates, so all you have to do it relax. And a full function remote with Follow Me technology puts the thermostat at your fingertips, so you can keep your cool from the sofa or the next room.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.