Shop All Dehumidifiers
Perfect Aire
22 Pint / 30Pt Dehumidifier 115V- Energy Star
Mfr # 3PFD22
Zoro # G408642717
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5 in
- Height 20.5 in
- Color White
- Bucket Capacity 22 pints
- Fan Speed 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 3PFD22
- Zoro # G408642717
- UPC # 842149000486
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 16.5 in |
Height | 20.5 in |
Details
Item | 22 Pint / 30pt Dehumidifier 115V- Energy Star |
Color | White |
Bucket Capacity | 22 pints |
Fan Speed | 2 |
Description
Keep the air around you dry, comfortable and less welcoming to allergens with this Energy Star-rated dehumidifier from Perfect Aire. As efficient as it is effective, this powerhouse 22-pint dehumidifier pulls excess moisture from the air in small spaces up to 430 square feet. Dry or damp, youre in control of your ideal humidity levels with smart features like the adjustable humidistat and comfort option, which self-regulates the humidity based on room temperature. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for direct-to-drain installation.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J048)
- PERFECT AIRE Dehumidifier 35Pt (1PFD35)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- ATLAS Style Mini Dehumidifier Quiet Portable Small Room Drying (ATL450)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR90A3000/U)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- Perfect Aire Dehumidifiers