Shop All Portable Air Conditioners
Perfect Aire
14000Btu Portable Ac 115V
Mfr # 2PORT14000
Zoro # G808657717
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 14,000 BTU
- Width 20.08 in
- Height 34.65 in
- Fan-Only Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 2PORT14000
- Zoro # G808657717
- UPC # 842149091002
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 20.08 in |
Height | 34.65 in |
Details
Item | 14000BTU Portable AC 115V |
BtuH Cooling | 14,000 BTU |
Fan-Only Speeds | 4 |
Description
Powerful yet efficient, this 14,000 BTU portable air conditioner from Perfect Aire will have you feeling the breeze in no time. It swiftly cools large to extra-large spaces using an eco-friendly refrigerant. Rolling on casters, this unit goes with the flow to offer cool comfort in any room, then stays put with an easy installation kit. Not only is it mobile, its versatile, too. Set your ideal temperature and fan speed directly from the unit, or keep the thermostat at your fingertips with the handy remote. Another smart feature? Auto modes keep the temperature right where you want it, whether youre home or away.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SHIELDING INSULATION 48"" (200001)
- LITTLE BUDDY Heater Ir Port 3800Btu (F215100)
- GAF LOUVER ALUM SLV12""X12"" (DA1212)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- PERFECT AIRE 10000Btu Compact Portable Air Conditioner 115V (2PORT10000A)
- PERFECT AIRE 12000Btu Portable Air Conditioner 115V (2PORT12000)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- AIREMAX 8,000 BTU Portable Heat/Cool Air Conditioner (APE508CH)
- KWIKOOL Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP (KIB3021-2)
- DAYTON Portable Air Conditioner, 115V AC, 17 7/8 in W. (60YP71)
- WHYNTER 14000 BTU Dual Hose Portable Air Conditioner, 3M Antimicrobial Filter (ARC-143MX)
- Perfect Aire Portable Air Conditioners