Shop All Humidifiers
Perfect Aire
1.32 Gallon Ultrasonic Cool Mist Digital
Mfr # PAU132
Zoro # G308642718
product price: $65.65
/ea
Sold in multiples of 4 for $262.60
$262.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 18 in
- Width 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PAU132
- Zoro # G308642718
- UPC # 842149028725
- Country of Origin China
- Category Humidifiers
Dimensions
Height | 18 in |
Width | 17.5 in |
Details
Item | 1.32 Gallon Ultrasonic Cool Mist Digital |
Color | White |
Description
Comfortable air not only feels good, its also good for you. Thats where this humidifier comes in. Engineered by Perfect Aire, this 1.32 gallon tower humidifier quietly disperses an ultra-fine, cool mist, humidifying medium to large-sized rooms. What does this mean to you? Relief from dry skin and allergy symptoms, plus an extra defense against airborne illnesses. Need more reason to love this humidifier? This unit features an aromatherapy function, just add your favorite scent and let your room fill with soothing scents and smells.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS CONTROLS 24 in. x24 in. CeilingDiffuser, 10 in. Neck (OMNI-10)
- PARKER Coil 10Watts N/C 208/240V (310156P)
- HONEYWELL Mp909E1232 5-10 Psi Pneumatic (MP909E1232)
- ALL-FILTERS 22 x 22x 1 Washable Electrostatic Furnace Air Filter (22221.E)
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- PERFECT AIRE Travel Micro MistHumidifier (PAU1)
- AIRCARE ESSENTIALS Portable Humid, Team, 1gal, White/Gray (OWM220AWHT)
- AIRCARE Evaporative Humidifier, 5.7 gal, 3,600 sq. ft., Console (4DTS 900)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- TRION Cb777 120V Atomizing Humidifier (CB777)
- Perfect Aire Humidifiers