Shop All Dehumidifiers
Perfect Aire
100 sq ft 8 pt Dehumidifier
Mfr # 1PAD8
Zoro # G205266314
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Perfect Aire
- MFR # 1PAD8
- Zoro # G205266314
- UPC # 842149089436
- Country of Origin China
- Category Dehumidifiers
Description
Eliminate harmful moisture and reduce odors in your home using this Perfect Aire compact portable dehumidifier. Perfect for small spaces like closets bedrooms laundry rooms and crawl spaces this dehumidifier quietly and efficiently removes 8-pints of moisture per day. Dry or damp youÆre in control of your ideal humidity levels with convenient features like an adjustable humidistat three modes and automatic shut-off. The bucket-full indicator will let you know when itÆs time to empty the bucket. Or for continuous operation and no-emptying duty opt for direct-to-drain installation using the included 6 ft. hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EMERSON FLOW PSC-B6S # Switch 145-623# 36 in. (097998)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (EA22DC-6)
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- PERFECT AIRE Dehumidifier 50Pt (2PFD50)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- ALORAIR SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY (SLGR 1400X)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- RESIDEO Honeywell True Dry Whole House Dehumidifier, 120V, 120 Pints (DR120A3000)
- Perfect Aire Dehumidifiers