Shop All Humidifiers
Perfect Aire
1.0 Gallon Table Top Humidifier
Mfr # PAWM1
Zoro # G908642712
product price: $34.89
/ea
Sold in multiples of 4 for $139.56
$139.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 15 in
- Width 27.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PAWM1
- Zoro # G908642712
- UPC # 842149024994
- Country of Origin China
- Category Humidifiers
Dimensions
Height | 15 in |
Width | 27.5 in |
Details
Item | 1.0 Gallon Table Top Humidifier |
Color | White |
Description
Heres some good news for the winter. Did you know that a boost in humidity can actually make your home feel warmer without cranking the heat? Talk about energy efficient. Thats just one of many reasons why this warm mist humidifier from Perfect Aire is a must. With a 1.0 gallon capacity, this unit will keep comfort coming for hours thanks to a lengthy run time and adjustable output levels that you control. Illuminated by a night light, this whisper-quiet humidifier generates soothing white noise for a sound sleep.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor, Phase: 1 (99080596)
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- DAYTON Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel (1TDP2)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- PERFECT AIRE Travel Micro MistHumidifier (PAU1)
- GLOBAL INDUSTRIAL Ultrasonic Humidifier, Cool Mist with Dual Output 600 Pints Per Day (246139)
- HONEYWELL Easy To Care 1 Gal. Capacity 360 Sq. Ft. Cool Mist Humidifier (HCM-710)
- AIR INNOVATIONS Cool Mist 1.37Gal Blue (HUMID40-BLUE)
- HONEYWELL Soothing Comfort 1 gal 120 sq ft Mechanical Steam Humidifier (HWM845WR1)
- VORNADO Lucerna 1 0.5 gal 300 sq ft Manual Ultrasonic Humidifier (HU1-0090-124)
- Perfect Aire Humidifiers