Peregrine 580697 Radama Hubbed 2 Person Footprint
Mfr # 580697
Zoro # G903893355
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Radama Hubbed 2 Person Footprint
Whether you are car camping overnight or heading out on a weekend backpacking trip, the new Radama Hub Tent is a cross-pole tent that offers generous space, plenty of storage, and packable weight at an incredible value. Durable PU coated fabrics and hubbed DAC PressfitTM Aluminum poles keep you safe and dry when storms roll in, and two large roof vents and light mesh upper construction keep airflow moving when it's warm or humid out. The oversized U-ShapedDoors that stow away in roof pockets make camp life as convenient as possible. Four roof pockets keep essentials like headlamps accessible, but out of the way and an apex hook and four gear loops in the roof are perfect for hanging a clothesline, lantern, or speaker. Three large pockets at the end of the tent keep down jackets or extra layers off the ground and tidy, while two pockets at the opposite wall of the tent keep water bottles or phones close at hand. The crosspole design gives the Radama Hub Tent roomy head space and plenty of volume so you never feel too crowded sharing refuge during an afternoon storm. Now there is no reason to sacrifice space, features, or comfort whether you are miles from the trailhead or camped out in your own backyard.
Specifications- Capacity: 2 Person
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW Macho Towable; 1-3 Riders (16-1030)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- SIMPSON Spray Wand, 3400 PSI, 16 in. (80149)
- DB ELECTRICAL Ignition Switch For Massey Ferguson 1100, 1130, 135, 150, 165 (1200-0908)
- PEREGRINE Radama 3 Fast Flight Footprint (580442)
- COGHLANS Silver Tent Stakes 0.625 in. W X 9 in. L (9810)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag (Red) (144362PFZ)
- NAPIER Napier Sportz SUV Tent with Screen Room (84000)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- WAKEMAN OUTDOORS 5.5 to 6ft Truck Bed Tent, Green (75-CMP1123)
- QUICK SET Cabin Tent (14628)
- Peregrine Tents