Shop All Chips, Pretzels and Popcorn
Pepperidge Farm
1.5 oz. Cheddar Goldfish Crackers, 72 PK
Mfr # 13539
Zoro # G4495596
product price: $54.15
/pk 72, $0.75/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Cheddar Cheese
- Size 1.5 oz
- Snack Food Type Crackers
- Features Contains Dairy
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pepperidge Farm
- MFR # 13539
- Zoro # G4495596
- UPC # 014100135395
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Details
Flavor | Cheddar Cheese |
Snack Food Type | Crackers |
Item | Goldfish Crackers,Cheddar,1.5 oz.,PK72 |
Features | Contains Dairy |
Packing Type | Bag |
Description
Goldfish Crackers,Cheddar,1.5 oz., Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- GE APPLIANCE Filter (WP85X10008)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Lock Handles (8014147)
- BON CHEF Como, Table Serving Spoon, Satin Finish, 18/10, 8.5" - Black Matte , set of 12 (S4104BM)
- TASTY BITE Kashmir Spinach 10 oz., PK48 (00003)
- KNORR Knorr Pasta Sides Chicken Flavor Pasta 4.3 oz., PK12 (02246)
- BETTY CROCKER Individually Wrapped Chocolate Chip Oatmeal Bar 1.24 oz., PK144 (16000-45977)
- PRINGLES Pringles Cheddar & Sour Cream Potato Crisp 5.5 oz., PK14 (3800013895)
- JW ALLEN Donut Glaze 23lbs (04642)
- TRU PICKLES Dill Heat Pickles 16 oz Jar (3070)
- ZORO SELECT 8/22 Guarnt Usa 50lbs (202274)
- Pepperidge Farm Chips, Pretzels and Popcorn