Shop All Pencils
Pentel
Wow! Pencils, 0.7 mm, HB (#2.5), Black Lead, Black Barrel, PK12
Mfr # AL407A
Zoro # G600002005
product price: $10.89
/pk 12, $0.91/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Color Black
- Weight 0.419 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Color | Black |
Weight | 0.419 lbs |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Mechanical Pencil Advance Type | Top-Advance |
HB Graphite Scale | HB |
Pencil/Eraser Refill | Pentel® C525 |
Numeric Graphite Scale | #2.5 |
Description
The Pentel® Wow!® mechanical pencil is a low price pencil with many features found in more expensive pencils. The unique triangular shape barrel and grip makes it easy to hold and keeps the pencil from rolling off writing surfaces. Its distinctive design stands out in a crowd. Keep writing even if your lead breaks with our unique retractable tip design. Plus, the fully retractable tip protects pockets & purses. Comes pre-loaded with Pentel® Super Hi-Polymer® HB lead - guaranteed to scan on standardized tests, never needs sharpening and produces a clear dark line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- JJ KELLER Explosives Placard, Division 1.4B-1.4S (3652)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel (QE205B)
- PENTEL Mechanical Pencil, 0.5mm, Sky Blue, PK12 (PENAZ125S)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- PAPER MATE Paper Mate Clearpoint #2HB 0.7 mm Mechanical Pencil , 2PK (56047PP)
- Pentel Pencils