Shop All Permanent Markers
Pentel
White Permanent Marker, Bullet Tip
Mfr # PEN100WS
Zoro # G2688640
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color White
- Color White
- Tip Size Fine
- Barrel Type Original
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PEN100WS
- Zoro # G2688640
- UPC # 072512103166
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | White |
Color | White |
Barrel Type | Original |
Marker Tip | Bullet |
Washable | No |
Marker Ink Color | White |
Features | Non-Washable |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Includes | (2) Replacement Tips |
Waterproof | Yes |
Marker Cap | Capped |
Marker Grade | General Use |
Description
Permanent Marker, White, Marker Tip Bullet, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand PENTEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- PENTEL White Permanent Marker, Bullet Tip (PEN100W)
- PENTEL Pentel 100W Permanent Marker Broad Tip White (100W)
- PENTEL Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, PK12 (S52012)
- PENTEL Assorted Color Markers, Bullet Tip, 36 PK (PENS36036)
- MARKS-A-LOT Permanent Marker Large Chisel Tip Black Dozen (MA31340)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- IRWIN Marker, SHARPIE Black 1 ct card (30101PP)
- Pentel Permanent Markers