Shop All Arts & Crafts
Pentel
Water Colors, Assorted Colors, PK24
Mfr # WFRS24
Zoro # G7292556
product price: $17.59
/pk 24, $0.73/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 24 tubes of water color paint
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # WFRS24
- Zoro # G7292556
- UPC # 72512245743
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 24 tubes of water color paint |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The Pentel Arts Watercolors feature rich colors that blend easily to create dramatic to subtle hues. The watercolor paints dry evenly, resist fading and will not crack or flake. These watercolors are great to use in conjunction with oil pastels and color pencils and ideal for glazing without turning "muddy." Once colors are dry on a palette, they can be re-used by simply adding a bit of water. Each color comes in its own 5ml plastic tube, designed to allow every last drop of paint to be used. Paint is acid-free and certified by ACMI. 24-Color Set. Set contains the following colors: White, Prussian Blue, Naples Yellow, Ultramarine, Yellow, Purple, Chrome Yellow, Red Purple, Emerald Green, Orange, Pale Orange, Gray, Red, Lemon Yellow, Yellow Green, Vermilion, Deep Green, Brown, Viridian, Vandyke Brown, Sky Blue, Yellow Ochre, Cobalt Blue and Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Blue, 36/Case (T90122B)
- MONOPRICE Filament, PLA, Clear (11551)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- PENTEL Oil Pastels, 50 Colors Per Pack, 150PK (PHN50)
- PENTEL Oil Pastel Set w/Carrying Case, 16 Pc (PENPHN16)
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- PENTEL Oil Pastel, PK192 (PHN-16)
- PENTEL Oil Pastel Set, PK108 (PHN-36)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Raw Sienna (27418)
- Pentel