Shop All Arts & Crafts
Pentel
Water Colors, 12 Tubes Per Set, 2PK
Mfr # WFRS12
Zoro # G204838413
product price: $20.75
/pk 24, $0.86/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 24 Tubes
- Material Plastic Tube, Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # WFRS12
- Zoro # G204838413
- UPC # 194629005758
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 24 Tubes |
Material | Plastic Tube, Paint |
Description
The Pentel Arts Watercolors feature rich, dramatic colors spread and blend easily to create subtle hues. Dries evenly, resists fading, and will not crack or flake. Ideal for glazing without turning "muddy". Each laminated tube contains 5ml of brilliant, acid-free watercolor paint. Plastic tubes allow every last drop of paint to be used. Great to use in conjunction with oil pastels and color pencils. Once colors are dry on palette, they can be re-used when water is applied. Acid-free and Certified by ACMI. Each set includes 12 colors: White, Prussian Blue, Yellow, Red, Lemon Yellow, Vermilion, Yellow Green, Brown, Viridian, Yellow Ochre, Cobalt Blue, and Black. Sold as 2 sets for a total of 24 tubes of watercolor paint.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", Green, 500/Roll (DL614D)
- LOGO BRANDS Chicago Cubs Clear Tote (506-65P)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 8.5 x 11", PK50 (80911)
- PENTEL Water Colors, Assorted Colors, PK24 (WFRS24)
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- PENTEL Oil Pastel Set, PK150 (PHN-25)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- PENTEL Oil Pastel Set w/Carrying Case, 16 Pc (PENPHN16)
- PENTEL Pentel Of America PENPHN25 Pentel Oil Pastels 25 Ct (PENPHN25)
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- Pentel