Shop All Pencils
Pentel
Super Hi-Polymer Lead Refills, 0.7Mm, PK6
Mfr # C257BPHB6
Zoro # G5261107
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Eraser No
- Pencil Type Tube
- Color Black
- Lead Diameter 0.5 mm; 0.7mm
- Includes (90) 0.5 mm HB Leads; (90) 0.7 mm HB Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Lead Diameter | 0.5 mm; 0.7mm |
Details
Item | Super Hi-Polymer Lead Refills,0.7Mm,PK6 |
Includes Eraser | No |
Pencil Type | Tube |
Color | Black |
Includes | (90) 0.5 mm HB Leads; (90) 0.7 mm HB Leads |
HB Graphite Scale | HB |
Description
Super Hi-Polymer Lead Refills,0.7Mm,PK6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Easypeel, 200/Pk (AVE15663)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.25" x 10ft- Black (WLFR-125-10)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- PENTEL Pencil, Mech, 0.5, Ast, PK3 (P205MBP3M1)
- PENTEL Pentel, TWIST-ERASE GT PENCILS, 0.7 MM, HB #2.5, BLACK LEAD, BLACK BARREL (QE207A)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENQE415A)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- DYMO Prismaclor, PREMIER COLORED PENCIL, 3 MM, 2B #1, WHITE LEAD, WHITE BARREL, DOZEN (3365)
- Pentel Pencils