Shop All Pens
Pentel
Stick Pen, Medium 1.0 mm, Red PK12
Mfr # PENBK91B
Zoro # G5595432
product price: $11.35
/pk 12, $0.95/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Grip Latex-Free Comfort Zone(TM) Rubber
- Pen Grip Latex-Free Cushion
- Pen Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series R.S.V.P.(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Orange Ink, Chisel Tip, Orange Barrel, PK12 (25006)
- TAPE LOGIC Tape Logic® Labels, "Arrow", 1 1/2" x 4", Fluorescent Yellow, 500/Roll (DL1280)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Vt (BL407VA)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12 (PENBLN105B)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Gray Barrel (BL77-C)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12 (60108)
- Pentel Pens