Shop All Pens
Pentel
Stick Pen, Fine 0.7 mm, Red PK12
Mfr # PENBK90B
Zoro # G5600244
product price: $10.15
/pk 12, $0.85/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Features Refillable
- Barrel Color Translucent
- Pen Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series R.S.V.P.(R), Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- HARDWARE RESOURCES Grey Hanging File Kit (FILE-KIT-GR)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- PENTEL Stick Pen, Fine 0.7 mm, Blue PK12 (PENBK90C)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Black (QE205A)
- PENTEL Ener Gel NV Needlepoint Fine Tip Pen; Black (PENBLN25A)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- Pentel Pens