Shop All Pens
Pentel
Stick Pen, Fine 0.7 mm, Blue PK12
Mfr # PENBK90C
Zoro # G5530436
product price: $8.89
/pk 12, $0.74/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Barrel Color Translucent
- Point Type Fine
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series R.S.V.P.(R), Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 20lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103267RM)
- LEARNING RESOURCES Fine Motor Tool Set (5558)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- ADIROFFICE 12-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-12-MEO)
- PENTEL Stick Pen, Fine 0.7 mm, Red PK12 (PENBK90B)
- PENTEL Pen, Enrglrtx, .7Mm, Bk, Upc, PK12 (BLN77ADZ)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- PENTEL Stick Pen, Medium 1.0 mm, Violet PK12 (PENBK91V)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- WITE-OUT Pen, Correction, Shk and Squeez (WOSQP11)
- Pentel Pens