Shop All Pens
Pentel
Stick Pen, Fine 0.7 mm, Black PK12
Mfr # PENBK90A
Zoro # G5536797
product price: $9.75
/pk 12, $0.81/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Grip Latex-Free Comfort Zone(TM) Rubber
- Pen Ink Color Black
- Pen Grip Latex-Free Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series R.S.V.P.(R), Features Refillable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Metric (363)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- PENTEL Pentel BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium (BLN77-V)
- Pentel Pens