Shop All Permanent Markers
Pentel
Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, PK12
Mfr # S52012
Zoro # G6099744
product price: $18.39
/pk 12, $1.53/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size 0.7 mm
- Point Type Bullet
- Weight 0.61 lbs
- Series Sign Pen®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # S52012
- Zoro # G6099744
- UPC # 72512100172
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | 0.7 mm |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Weight | 0.61 lbs |
Series | Sign Pen® |
Marker Grade | Artist Quality |
Description
Pentel Arts® Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, 12/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Drum, Dr620 (DR620)
- U-MARK A10 Paint Marker Red 2mm 12/bx (10104)
- ZORO SELECT Corrugated Sheets, 40" x 60", Kraft, 5 /Bundle (56EC39)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- PENTEL White Permanent Marker, Bullet Tip (PEN100W)
- PENTEL Assorted Color Markers, Bullet Tip, 36 PK (PENS36036)
- PENTEL Pentel 100W Permanent Marker Broad Tip White (100W)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- DYMO 12Cd Sharpie Accent Tank Asst (25145)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (37002)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- Pentel Permanent Markers