Shop All Pens
Pentel
RTX Retractable Liquid Gel Pen, .7mm, Wh
Mfr # BL77PW-P
Zoro # G9770006
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Tip Size 0.7mm
- Point Type Medium
- Features Pearl White Barrel with Ink Color Accent—Metal tip.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Tip Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Pink |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Features | Pearl White Barrel with Ink Color Accent—Metal tip. |
Manufacturer Pen Refill # | LR7-P |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Pen Barrel Color(s) | White/Pink |
Pen Grip Type | Latex-Free Cushioned |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Pink |
Description
RTX Retractable Liquid Gel Pen,.7mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- CYNAMED Dissecting Round Scalpel Handle No. 4 (CYZR-0754)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, BLUE INK/BARREL, 12PK (BLN25C)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BK Ink PK (PENLRN5ABX)
- PENTEL Ener Gel Liquid Ink Retractable Pens; Blue (PENBLN77PWC)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK (BK91A)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Bk (BL60A)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- Pentel Pens