Shop All Pens
Pentel
RTX Retractable Liquid Gel Pen, .7mm, Wh
Mfr # BL77PW-C
Zoro # G9769997
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Tip Size 0.7mm
- Features Pearl White Barrel with Ink Color Accent—Metal tip.
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Tip Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Pearl White Barrel with Ink Color Accent—Metal tip. |
Point Type | Medium |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Manufacturer Pen Refill # | LR7-C |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Pen Barrel Color(s) | White/Blue |
Pen Grip Type | Latex-Free Cushioned |
Pen Tip Type | Conical |
Description
RTX Retractable Liquid Gel Pen,.7mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- BRAND MANAGEMENT GROUP Hp Universal Coated Paper (Q1404B)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-P)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Gray Barrel (BL77-C)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, Red, PK12, 12PK (BX480B)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- PENTEL Gel Pen, Retractable/Refillable, Needle Tip, 0.5mm, 12/BX, RD Ink PK (PENBLN75BBX)
- PILOT Pilot G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 4/Pack (31734)
- Pentel Pens