Shop All Pens
Pentel
RTX Retractable Liquid Gel Pen, .7mm, Wh
Mfr # BL77PW-A
Zoro # G9770024
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Tip Size 0.7mm
- Features Pearl White Barrel with Ink Color Accent—Metal tip.
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Tip Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Pearl White Barrel with Ink Color Accent—Metal tip. |
Point Type | Medium |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Grip Type | Latex-Free Cushioned |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Special Ink Properties | Water-Based Gel |
Manufacturer Pen Refill # | LR7-A |
Pen Style | Retractable |
Pen Barrel Color(s) | White/Black |
Description
RTX Retractable Liquid Gel Pen,.7mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- TRODAT Professional Numberer (TDTT5558)
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 (1145482B)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black/Silver Barrel, 12PK (BL77PC12A1)
- PENTEL Retractable Pen, Medium 1.0 mm, Black PK12 (PENBK440A)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Blue PK12 (PENR100C)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Green PK12 (PENR100D)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Blue (31096)
- Pentel Pens