Shop All Pens
Pentel
RTX Retractable Liquid Gel Pen, .5mm, Wh
Mfr # BLN75PW-A
Zoro # G9769963
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Tip Size 0.5mm
- Features Pearl White Barrel with Ink Color Accents—Needle tip.
- Point Type Fine
- Pen Grip Type Latex-Free Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Pearl White Barrel with Ink Color Accents—Needle tip. |
Point Type | Fine |
Pen Grip Type | Latex-Free Cushioned |
Pen Tip Type | Needle |
Manufacturer Pen Refill # | LRN5-A |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Barrel Color(s) | White/Black |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Description
RTX Retractable Liquid Gel Pen,.5mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- PCI Pci Brother Tn890 Tn-890 Xxl Toner Ctg (TN-890-PCI)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Needle Tip, 0.5mm, Black Ink (BLN75A)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- PENTEL Pen, Gel, Oh, 0.7Mm, Be, PK12 (K497C)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Blue, 12PK (BSN37502)
- Pentel Pens