Shop All Pens
Pentel
R.S.V.P. Super RT Retractable Ballpoint Pen, Red, PK12, 12PK
Mfr # BX480B
Zoro # G404099553
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 Pens
- Barrel Color Red
- Barrel Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | 12 Pens |
Barrel Color | Red |
Barrel Material | Plastic, Metal |
Description
The Pentel RSVP Super RT retractable ballpoint pen features Pentel's newest, super-smooth ballpoint ink. The special, low-viscosity ink formula doesn't drag, blob or scratch offering smoother writing than ever before. The pen includes elegant metal accents and a comfortable, contoured latex-free grip for easy, no-fatigue writing. Sleek barrel design feels great in your hand. Barrel colors match the ink color inside. The 1.0mm tip writes medium lines. Refillable with (BXL10) ink refills. Sold as a pack of 12 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- POST-IT Tabs, Post-It, Primary, Ast Pk (MMM676ALYR)
- PENTEL Icy Mechanical Pencil, Smoke, PK24 (AL25TASW-SPR)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK8 (BL107CRBP8M)
- PENTEL EnerGel NV Stick Gel Pen, 0.7mm Metal Tip, Red Ink/Barrel, PK12 (BL27B)
- PENTEL Stick Ballpoint Pen, .7mm, Black Ink, PK24 (BK90ASW2)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Blue PK12 (PENK497C)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12 (25104)
- Pentel Pens