Shop All Pens
Pentel
R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Blue, PK12
Mfr # BX480-C
Zoro # G6076181
product price: $16.75
/pk 12, $1.40/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Weight 0.394 lbs
- Pen Grip Type Latex-Free Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Weight | 0.394 lbs |
Item | Pens |
Pen Grip Type | Latex-Free Rubber |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | R.S.V.P.® Super RT |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Manufacturer Pen Refill # | BXL10 |
Description
Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Blue Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- XEROX XEROX COMP VERSALINK B600/605/615 (106R03940)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107C)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- Pentel Pens