Shop All Pens
Pentel
R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Assorted, PK8
Mfr # BX480BP8M
Zoro # G6101871
product price: $11.49
/pk 8, $1.44/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1 mm
- Weight 0.375 lbs
- Pen Barrel Color(s) Assortment (2) Black; (1) Blue; (1) Green; (1) Pink; (1) Red; (1) Sky Blue; (1) Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Weight | 0.375 lbs |
Item | Pens |
Pen Barrel Color(s) Assortment | (2) Black; (1) Blue; (1) Green; (1) Pink; (1) Red; (1) Sky Blue; (1) Violet |
Pen Ink Color(s) Assortment | Black; Blue; Green; Pink; Red; Sky Blue; Violet |
Pen Grip Type | Latex-Free Rubber |
Pen Barrel Color(s) | Assorted |
Manufacturer Pen Refill # | BXL10 |
Pen Tip Type | Conical |
Pen Ink Color(s) | Assorted |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | R.S.V.P.® Super RT |
Description
Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Assorted Ink/Barrel, 8/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- CLI Markers, f/Dry-Erase Boards, Chisel Tip, 4/PK, AST PK (LEO47814)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Bk (BLN77A)
- PENTEL Pen, Enrglrtx, .7Mm, Rd, Upc, PK12 (BL77BDZ)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL Pentel of America LR7A 0.7 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Medium - Black Ink (LR7A)
- PILOT Ballpoint Pen, Retractable, Purple, PK12 (72838)
- Pentel Pens