Shop All Pens
Pentel
R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue, PK12
Mfr # BX477C
Zoro # G6074319
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.7 mm
- Weight 0.394 lbs
- Pen Barrel Color(s) Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Weight | 0.394 lbs |
Item | Pens |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | R.S.V.P.® Super RT |
Manufacturer Pen Refill # | BXL7 |
Pen Style | Retractable |
Pen Grip Type | Latex-Free Rubber |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Description
Pentel® R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Black (8830B-10)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- SAFCO Mesh Desk Organizer, 8 Sections, Steel, 13 (3255BL)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- PENTEL Pentel® Sign Pen®, Violet, PK12 (S520-V)
- PENTEL Pentel, 36-COLOR PEN SET, FINE BULLET TIP, ASSORTED COLORS, 36 Pieces (S36036)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- PENTEL Pen, Gel, Wow, 0.7Mm, Be, PK12 (K437C)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- Pentel Pens