Shop All Pens
Pentel
R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, PK12
Mfr # BK90USA-A
Zoro # G6076723
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.34 lbs
- Pen Ink Color(s) Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Weight | 0.34 lbs |
Item | Pens |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Manufacturer Pen Refill # | BKL10 |
Pen Barrel Color(s) | Red/White/Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | R.S.V.P.® Stars & Stripes |
Pen Grip Type | Latex-Free Rubber |
Pen Cap Color(s) | Clear |
Description
Pentel® R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H (1W961)
- SEALER SALES Silicone Rubber for KF-400HC, KF-405HC (SR-KF-400HC/405HC)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Black PK12 (PENK437A)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Bk, PK12 (BLD97A)
- PENTEL Retractable Gel Pen, 0.7mm, Black Ink, PK24 (K437ASW2)
- HURON Bagged Am Pen Chain Link Black (HASZ0014)
- Pentel Pens