Shop All Pens
Pentel
R.S.V.P. Mini Stick Ballpoint Pen, Medium 1mm, Assorted, PK24
Mfr # BK91MN24M
Zoro # G6082192
product price: $16.85
/pk 24, $0.70/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1 mm
- Includes 24 pens
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Includes | 24 pens |
Barrel Material | Plastic |
Barrel Color | Assorted |
Item | Pens |
Pen Barrel Color(s) | Assorted |
Pen Cap Color(s) Assortment | Black; Blue; Green; Orange; Pink; Red; Sky Blue; Violet |
Pen Style | Stick |
Pen Ink Color(s) Assortment | Black; Blue; Green; Orange; Pink; Red; Sky Blue; Violet |
Pen Sub-Brand & Product Family | R.S.V.P.® Mini |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Orange; Pink; Red; Sky Blue; Violet |
Pen Cap Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Latex-Free Comfort Zone™ |
Pen Tip Type | Conical |
Weight | 0.491 lbs |
Description
Pentel® R.S.V.P. Mini Stick Ballpoint Pen, Medium 1mm, Assorted Ink/Barrel, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Permit Holder Replacement Cover (090061)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Assorted, PK8 (BX480BP8M)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- PENTEL EnerGel-X Retractable Liquid Gel Pen, Blue, 0.7mm, PK12, 12PK (BL107C)
- Pentel Pens