Shop All Pens
Pentel
R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK
Mfr # BK91A
Zoro # G304099554
product price: $23.39
/pk 24, $0.97/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 Pens
- Barrel Color Black
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | 24 Pens |
Barrel Color | Black |
Barrel Material | Plastic |
Description
Economical ballpoint pen with an advanced ergonomic barrel design and a soft, latex-free Comfort Zone grip. Durable stainless steel tip offers immediate write out. Long, weighted barrel. Writes medium lines. Refillable. Sold as a pack of 24 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPYSTAR Genuine OEM Magenta Toner Cartridge 12K YLD (TK8349M)
- DECKER TAPE PRODUCTS Label, DL1521, FRAGILE THIS SIDE UP HANDLE WITH CARE, 2" X 3" (DL1521)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Pk (BL407PA)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Blue Ink, 2/Pack (77241)
- Pentel Pens