Shop All Pens
Pentel
Roller Ball Roller Ball Pen, Medium 0.8 mm, Green PK12
Mfr # PENR100D
Zoro # G5630922
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Roller Ball
- Point Size 0.8mm
- Pen Ink Color Green
- Pen Cushion No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.8mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Green, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Green, Series Rolling Writer(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- LEXMARK Lexmark 40X6247-OEM ADF Separator Simplex Pad for CX310 (40X6247-OEM)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- PENTEL Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink (LRN5A)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Pk (BL407PA)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- Pentel Pens