Shop All Pens
Pentel
Roller Ball Roller Ball Pen, Medium 0.8 mm, Blue PK12
Mfr # PENR100C
Zoro # G5579235
product price: $14.29
/pk 12, $1.19/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.8mm
- Pen Tip 0.8 mm
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.8mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Rolling Writer(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- CRAWFORDS 13200 Small Grip Clip Organizer, 5PK (703686)
- ZORO SELECT 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Blue PK12 (PENK497C)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, Red, PK12, 12PK (BX480B)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- PENTEL R.S.V.P. Stars & Stripes Stick Ballpoint Pen, 0.7mm, Black Ink, PK12 (BK90USA-A)
- PENTEL Ener Gel NV Needlepoint Fine Tip Pen; Black (PENBLN25A)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue, PK12 (BX477C)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- Pentel Pens