Shop All Pens
Pentel
Roller Ball Pen, Medium 0.8 mm, Black PK12
Mfr # PENR100A
Zoro # G5522851
product price: $14.49
/pk 12, $1.21/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.8mm
- Pen Tip 0.8 mm
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.8mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Rolling Writer(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 14", Kraft, 25/Bundle (22XK86)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- XSTAMPER "Faxed" Ink Stamp, w/Blank Window, 1/2"x1-5/8", Red Ink (XST1350)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- PENTEL Pentel BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium (BLN77-V)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set (BLN77BP2A)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL EnerGel-X™ Retractable Liquid Gel Pen, Red, 0.5mm, PK12 (BLN105-B)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095454)
- Pentel Pens