Shop All Pens
Pentel
Roller Ball Pen, Medium 0.7 mm, Green
Mfr # PENBL77D
Zoro # G2688187
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Grip Latex-Free Comfort Zone(TM)
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Green, Series EnerGel(R) RTX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- EDUCATIONAL INSIGHTS GeoSafari® Motorized Solar System (5287)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PENTEL Gel Pen, Retractable, Metal Tip, .7mm, Refill., Red Barrel/Ink 0 (BL77B)
- PENTEL EnerGel RTX Gel Pen, Retractable, Fine 0.5 mm Needle Tip, Violet Ink, Silver/Violet Barrel (BLN75V)
- PENTEL Mini R.S.V.P. Ballpoint Pen, Stick, Medium 1 mm, Assorted Ink and Barrel Colors, 8PK (BK91MNBP8M)
- PAPER MATE Profile Gel Pen, 1.0mm, Black, PK12 (2095465)
- Pentel Pens