Shop All Pens
Pentel
Retractable Roller Ball Pen, Medium 0.7 mm, Red
Mfr # PENBL77B
Zoro # G2688388
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.7mm
- Pen Cushion Yes
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EnerGel(R) RTX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- ACME UNITED Scissors, Kleencut, 7" (19017)
- KONICA MINOLTA Black High Capacity Toner for Magicolor 4750 6K Yld (A0X5130)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BE Ink PK (PENLRN7CBX)
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black (BL77PWA)
- PENTEL Pen, Gel, Oh, 0.7Mm, Be, PK12 (K497C)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- Pentel Pens