Shop All Pens
Pentel
Retractable Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # PENBL107C
Zoro # G5558113
product price: $14.89
/pk 12, $1.24/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Grip Latex-Free Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EnerGel-X(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Click Pen, Black, PK24 (CSM241-BK)
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4 (4183)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNU9)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- PENTEL Stick Pen, Medium 1.0 mm, Violet PK12 (PENBK91V)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- Pentel Pens