Shop All Pens
Pentel
Retractable Roller Ball Pen, Medium 0.7 mm, Black
Mfr # PENBL407PA
Zoro # G2688318
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Barrel Material Metal
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Pink, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel(R) Alloy RT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX DOUBLE COLUMN MULTICOLOR DIVIDERS, 24-TAB, LETTER (11321)
- PILOT Pen, Retrac, 0.5Mm, Gn, PK12 (26065DZ)
- TAPE LOGIC Tape Logic® Labels, "Non-Hazardous Waste", 6" x 6", Green/White, 500/Roll (DL1302)
- PENTEL Pen, Energel, Alloy, Med (BL407PBPA)
- PENTEL Ener Gel Liquid Ink Retractable Pens; Blue (PENBLN77PWC)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK (BK91A)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Black PK12 (PENK437A)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- PILOT UPC BeGreen B2P Retractable Gel Pen .7mm Black (31600)
- Pentel Pens