Shop All Pens
Pentel
Retractable Roller Ball Pen, Fine 0.5 mm, Blue
Mfr # PENBLN75C
Zoro # G2688309
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.5mm
- Barrel Color Silver
- Barrel Material Plastic
- Pen Tip 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EnerGel(R) RTX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Reusable Plastic 55 Gal. Drum Liner (N650PL)
- TRODAT Date Only Stamp (TDTE4820)
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- WESTERN PLASTICS WP, Heavy Pallet Film Wrap, 18 In X 1500ft, 4PK (MAX01)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red (PENBLN75B)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105A)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Black (QE205A)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- Pentel Pens