Shop All Pens
Pentel
Retractable Roller Ball Pen, Fine 0.5 mm, Black
Mfr # PENBLN75A
Zoro # G2688290
original price:
$4.34
24% off
new price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.5mm
- Point Type Fine
- Pen Tip 0.5 mm
- Grip Latex-Free Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel(R) RTX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 4 3/4 in H (1W768)
- CREATIVE CONVERTING Black Graduation Cap Mylar Balloon, 16"x22.5", 10PK (328317)
- LEXMARK Black Toner Drum Cartridge 7K YLD (X651A11A)
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red (PENBLN75B)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue (PENBLN75C)
- PENTEL Pen, Gel, Oh, 0.7Mm, Be, PK12 (K497C)
- PENTEL Sunburst™ Metallic Pen, Silver, PK12 (K908-Z)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Bk (BLN75PWA)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- Pentel Pens