Shop All Pens
Pentel
Retractable Roller Ball Pen, Extra Fine 0.7 mm, Red
Mfr # PENBLN77B
Zoro # G2688379
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.7mm
- Pen Grip Latex-Free Cushion
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EnerGel(R) RTX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- AVERY Shipping Labels with Sure Feed fo, PK100 (6878)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110A)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Bk, PK12 (BLD97A)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- PENTEL Pentel BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium (BLN77-V)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Pk (BL407PA)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Bk, PK36 (UBC1921066)
- Pentel Pens