Shop All Pens
Pentel
Retractable Pen, Medium 1.0 mm, Red PK12
Mfr # PENBK440B
Zoro # G2688546
product price: $6.29
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ball Point
- Point Size 1mm
- Pen Cushion Yes
- Pen Grip Latex-Free Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series WOW!(TM), Features 3-Sided Triangular Barrel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.023Dia, 708 ft (10-0230-001S)
- PREBENA 20 Gauge Staple - 3/8in Length - 1/2in Crown - Galvanized Steel - Pkg of 25000 (D10CNK)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Red (PENBLN77B)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK8 (BL107CRBP8M)
- UNI-BALL Pen, Ub, Visionelite, 0.5, Bebk (UBC69020)
- Pentel Pens