Shop All Pens
Pentel
Retractable Pen, Medium 1.0 mm, Black PK12
Mfr # PENBK440A
Zoro # G2688555
product price: $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Black
- Pen Grip Latex-Free Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series WOW!(TM), Features 3-Sided Triangular Barrel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50 (16V048)
- GB SPACER NON METALIC DEPTH (GSP-04)
- BETTER OFFICE PRODUCTS Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65253)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN (BL27C)
- PENTEL EnerGel NV Stick Gel Pen, 1mm Metal Tip, Red Ink/Barrel, PK12 (BL30B)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- PENTEL EnerGel NV Stick Gel Pen, 0.7mm Metal Tip, Red Ink/Barrel, PK12 (BL27B)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- Pentel Pens