Shop All Pens
Pentel
Retractable Liquid Gel Pen, 0.7mm, Violet
Mfr # BL407V-V
Zoro # G5528516
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Barrel Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Purple |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Barrel Material | Aluminum Alloy |
Grip | Textured, Comfort |
Barrel Color | Violet |
Features | Smooth Writing, Blot Proof, Quick-drying Ink, Left Handed, Acid-free Ink, Smear Proof Ink |
Product Type | Retractable Liquid Gel Pen,0.7mm,Violet |
Material | Metal |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | EnerGel® Alloy RT |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Textured Metal |
Pen Tip Type | Conical |
Pen Ink Color(s) | Violet |
Pen Barrel Color(s) | Violet |
Description
Retractable Liquid Gel Pen,0.7mm,Violet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Rubber Grip Premium Comfort Packing Tape Dispenser, PK2 (991)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- VELAB Checkweighing Scales 30kg/60lb 1g/0.002lb (VE-CW30S)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLACK INK, BLACK/GRAY BARREL (BLN77A)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PENTEL Ener Gel Liquid Ink Retractable Pens; Blue (PENBLN77PWC)
- BIC Pen, Cristal, Stick, Bp, Med, Be, PK12 (MS11BE)
- Pentel Pens