Shop All Pens
Pentel
Retractable Gel Pen, 0.7mm, Black Ink, PK24
Mfr # K437ASW2
Zoro # G5528446
product price: $17.45
/pk 24, $0.73/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Gel Pen |
Color | Black |
Item | Retractable Gel Pen,0.7mm,Black Ink,PK24 |
Point Type | Medium |
Grip | Triangular, Ergonomic, Latex-free, Soft |
Features | Visible Ink Supply, Water Proof Ink, Fade Proof, Acid-free Ink, Pocket Clip, Indelible, Push Button Mechanism, Triangular Barrel |
Barrel Color | Transparent Black |
Pen Grip | Latex-Free Rubber |
Weight | 0.68 lbs |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Latex-Free Rubber |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Clear/Black |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | WOW!™ |
Description
Retractable Gel Pen,0.7mm,Black Ink,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Magnetic Sheet Pocket, Blue, PK5 (PMV5)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Blue/Black, PK3 (BLP77BP3C)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- PENTEL 0.5 mm Wow Retractable Tip Mechanical Pencil; Black (PENAL405A)
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Black (QE205A)
- ZEBRA PEN Z-Grip Retractable Ballpoint Pens, M, PK7 (22276)
- Pentel Pens