Shop All Correction Fluid & Erasers
Pentel
Retractable Eraser, Blue/White
Mfr # PENZE22C
Zoro # G2689456
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, White
- Size Standard
- Material Polyvinyl Chloride
- For Use With Pentel® Clic Eraser® Refills
- Eraser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENZE22C
- Zoro # G2689456
- UPC # 072512178478
- Country of Origin Mexico
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Erasers |
Color | Blue, White |
Material | Polyvinyl Chloride |
For Use With | Pentel® Clic Eraser® Refills |
Eraser Color | White |
Eraser Shape | Cylindrical Rod |
Barrel Material | Plastic |
Eraser Type | Pencil Marks |
Barrel Color | Blue |
Description
Pen Style Eraser, Color Blue, White, Material Polyvinyl Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- 3M Office Tape, Matte Acetate, PK12 (810K12)
- ZORO SELECT Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle (11A789)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- PENTEL Eraser, Clic, Grip, Red (ZE22B)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- Pentel Correction Fluid & Erasers