Shop All Ink and Lead Refills
Pentel
Refill Lead Blue (0.7mm) Fine, 12 Pieces, PK12
Mfr # PPB7
Zoro # G6761055
product price: $19.45
/pk 12, $1.62/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 packs of lead (144 leads total)
- Color Lead Color: Blue
- Recommended Grade Grade 6+
- Recommended Age 11+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PPB7
- Zoro # G6761055
- UPC # 194629049790
- Country of Origin Japan
- Category Ink and Lead Refills
Details
Includes | 12 packs of lead (144 leads total) |
Color | Lead Color: Blue |
Recommended Grade | Grade 6+ |
Recommended Age | 11+ Years |
Description
Pentel® Super Hi-Polymer® Lead is the #1 selling brand in the USA! Never needs sharpening, is strong and resilient. 0.7mm lead produces crisp, medium lines of consistent density. Fits any 0.7mm mechanical pencil. Each tube of Pentel Super Hi-Polymer HB lead is made of 100% recycled plastic and part of the Pentel Recycology line of products. Each tube contains 12 pieces. Sold as 12 tubes for a total of 144 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Y" Regulated, 4 1/4" x 4 1/4", Black/White, 500/Roll (DL1296)
- ZORO SELECT Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- DR SHRINK Dr. Shrink Vehicle Wrap, 36inW x 100'L, 5 Mil, Clear, 1 Roll (DS-36100CW)
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- PENTEL Ink Refill, Fine, Black (PENLRN5A)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 4B (C505-4B)
- PENTEL Refill Lead Blue (0.5mm) Fine, 12 Pieces, PK12 (PPB5)
- PENTEL Pentel C25HB Super Hi-Polymer Lead Refills; 0.5Mm; Black; 30 Leads; Tube (YYSP-PENC25HB)
- PENTEL Lead Refill, 0.7mm, PK30 (PENC27HB)
- PENTEL Super Hi-Polymer Lead Refills, 0.9 mm, HB, Black, 30/Tube, 3 Tubes/Pack (C29BPHB3)
- PENTEL HB Super Hi-Polymer Leads, 0.5mm, Black, PK360, 360PK (C25HB)
- Pentel Ink and Lead Refills